Hose Abraflex SLD Food AS, roll=10m, I.D. 80mm

  • ERIKS:13634828
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
80 mm
Wall thickness
0.7 mm
Outer Diameter
89 mm
Maximum operating pressure
0.79 bar
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
56 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products

€35.40/ pieceexcl. VAT

€42.83incl. VAT

Estimated delivery date - 08/01/2027

€26.50/ pieceexcl. VAT

€32.07incl. VAT

1149 In stock - Estimated delivery date 10/11/2026