Hose Abraflex SLD Food AS, roll=10m, I.D. 75mm

  • ERIKS:13634786
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
75 mm
Wall thickness
0.7 mm
Outer Diameter
84 mm
Maximum operating pressure
0.84 bar
Vacuum-resistance at 20 °C
17.5 %
Minimum bending radius
53 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN70- 75

  • Eriks:11195199
  • Manufacturer:212-0065-2878

€41.80/ pieceexcl. VAT

€50.58incl. VAT

Estimated delivery date - 08/01/2027

€41.40/ pieceexcl. VAT

€50.09incl. VAT

844 In stock - Estimated delivery date 10/11/2026