Hose Abraflex SLD Food AS, roll=10m, I.D. 65mm

  • ERIKS:13634784
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
65 mm
Wall thickness
0.7 mm
Outer Diameter
73 mm
Maximum operating pressure
0.97 bar
Vacuum-resistance at 20 °C
29 %
Minimum bending radius
47 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN60- 65

  • Eriks:11195197
  • Manufacturer:212-0055-2878

€27.80/ pieceexcl. VAT

€33.64incl. VAT

Estimated delivery date - 08/01/2027

€17.80/ pieceexcl. VAT

€21.54incl. VAT

175 In stock - Estimated delivery date 10/11/2026