Hose Abraflex SLD Food AS, roll=10m, I.D. 450mm

  • ERIKS:13634809
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
450 mm
Wall thickness
0.7 mm
Outer Diameter
461 mm
Maximum operating pressure
0.05 bar
Vacuum-resistance at 20 °C
1 %
Minimum bending radius
281 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN450

  • Eriks:11195257
  • Manufacturer:212-0445-2878

€196.50/ pieceexcl. VAT

€237.77incl. VAT

Estimated delivery date - 08/01/2027

€146.50/ pieceexcl. VAT

€177.27incl. VAT

Estimated delivery date - 08/01/2027