Hose Abraflex SLD Food AS, roll=10m, I.D. 400mm

  • ERIKS:13634808
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
400 mm
Wall thickness
0.7 mm
Outer Diameter
411 mm
Maximum operating pressure
0.1 bar
Vacuum-resistance at 20 °C
1 %
Minimum bending radius
248 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN400

  • Eriks:11195256
  • Manufacturer:212-0395-2878

€184.50/ pieceexcl. VAT

€223.25incl. VAT

Estimated delivery date - 08/01/2027

€98.80/ pieceexcl. VAT

€119.55incl. VAT

31 In stock - Estimated delivery date 10/11/2026