Hose Abraflex SLD Food AS, roll=10m, I.D. 38mm

  • ERIKS:13634827
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
38 mm
Wall thickness
0.7 mm
Outer Diameter
46 mm
Maximum operating pressure
1.35 bar
Vacuum-resistance at 20 °C
49.5 %
Minimum bending radius
31 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 08/01/2027

€19.00/ pieceexcl. VAT

€22.99incl. VAT

1799 In stock - Estimated delivery date 10/11/2026