Hose Abraflex SLD Food AS, roll=10m, I.D. 350mm

  • ERIKS:13634807
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
350 mm
Wall thickness
0.7 mm
Outer Diameter
361 mm
Maximum operating pressure
0.18 bar
Vacuum-resistance at 20 °C
1 %
Minimum bending radius
218 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN350

  • Eriks:11195253
  • Manufacturer:212-0345-2878

€176.00/ pieceexcl. VAT

€212.96incl. VAT

Estimated delivery date - 08/01/2027

€129.00/ pieceexcl. VAT

€156.09incl. VAT

Estimated delivery date - 08/01/2027