Hose Abraflex SLD Food AS, roll=10m, I.D. 300mm

  • ERIKS:13634804
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
300 mm
Wall thickness
0.7 mm
Outer Diameter
310 mm
Maximum operating pressure
0.21 bar
Vacuum-resistance at 20 °C
3.5 %
Minimum bending radius
188 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN300

  • Eriks:11195251
  • Manufacturer:212-0295-2878

€161.00/ pieceexcl. VAT

€194.81incl. VAT

Estimated delivery date - 08/01/2027

€86.90/ pieceexcl. VAT

€105.15incl. VAT

190 In stock - Estimated delivery date 10/11/2026