Hose Abraflex SLD Food AS, roll=10m, I.D. 275mm

  • ERIKS:13634802
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
275 mm
Wall thickness
0.7 mm
Outer Diameter
285 mm
Maximum operating pressure
0.23 bar
Vacuum-resistance at 20 °C
4 %
Minimum bending radius
173 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products

€145.50/ pieceexcl. VAT

€176.06incl. VAT

Estimated delivery date - 08/01/2027

€106.00/ pieceexcl. VAT

€128.26incl. VAT

Estimated delivery date - 08/01/2027