Hose Abraflex SLD Food AS, roll=10m, I.D. 250mm

  • ERIKS:13634801
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
250 mm
Wall thickness
0.7 mm
Outer Diameter
260 mm
Maximum operating pressure
0.25 bar
Vacuum-resistance at 20 °C
4.3 %
Minimum bending radius
158 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN250

  • Eriks:11195248
  • Manufacturer:212-0245-2878

€113.50/ pieceexcl. VAT

€137.34incl. VAT

Estimated delivery date - 08/01/2027

€62.00/ pieceexcl. VAT

€75.02incl. VAT

1049 In stock - Estimated delivery date 10/11/2026