Hose Abraflex SLD Food AS, roll=10m, I.D. 225mm

  • ERIKS:13634800
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
225 mm
Wall thickness
0.7 mm
Outer Diameter
235 mm
Maximum operating pressure
0.28 bar
Vacuum-resistance at 20 °C
5 %
Minimum bending radius
143 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN225

  • Eriks:11195247
  • Manufacturer:212-0215-2878

€103.00/ pieceexcl. VAT

€124.63incl. VAT

Estimated delivery date - 08/01/2027

€56.90/ pieceexcl. VAT

€68.85incl. VAT

Estimated delivery date - 08/01/2027