Hose Abraflex SLD Food AS, roll=10m, I.D. 175mm

  • ERIKS:13634797
Image 1
Save to list
Not available in webshop

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
175 mm
Wall thickness
0.7 mm
Outer Diameter
184 mm
Maximum operating pressure
0.36 bar
Vacuum-resistance at 20 °C
6.5 %
Minimum bending radius
113 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN170-175

  • Eriks:11195230
  • Manufacturer:212-0165-2878

€75.20/ pieceexcl. VAT

€90.99incl. VAT

Estimated delivery date - 08/01/2027

€42.30/ pieceexcl. VAT

€51.18incl. VAT

4 In stock - Estimated delivery date 10/11/2026