Hose Abraflex SLD Food AS, roll=10m, I.D. 150mm

  • ERIKS:13634829
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
150 mm
Wall thickness
0.7 mm
Outer Diameter
159 mm
Maximum operating pressure
0.42 bar
Vacuum-resistance at 20 °C
7.5 %
Minimum bending radius
98 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN150-152

  • Eriks:11195227
  • Manufacturer:212-0145-2878

€53.40/ pieceexcl. VAT

€64.61incl. VAT

31 In stock - Estimated delivery date 10/11/2026

€38.90/ pieceexcl. VAT

€47.07incl. VAT

1815 In stock - Estimated delivery date 10/11/2026