Hose Abraflex SLD Food AS, roll=10m, I.D. 140mm

  • ERIKS:13634794
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
140 mm
Wall thickness
0.7 mm
Outer Diameter
149 mm
Maximum operating pressure
0.45 bar
Vacuum-resistance at 20 °C
9.5 %
Minimum bending radius
92 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN140

  • Eriks:11195226
  • Manufacturer:212-0135-2878

€58.40/ pieceexcl. VAT

€70.66incl. VAT

Estimated delivery date - 08/01/2027

€32.00/ pieceexcl. VAT

€38.72incl. VAT

283 In stock - Estimated delivery date 10/11/2026