Hose Abraflex SLD Food AS, roll=10m, I.D. 110mm

  • ERIKS:13634789
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex SLD FOOD AS
Internal diameter
110 mm
Wall thickness
0.7 mm
Outer Diameter
119 mm
Maximum operating pressure
0.57 bar
Vacuum-resistance at 20 °C
12.5 %
Minimum bending radius
74 mm
Roll length
10 m
Material of inner wall
PU
Temperature range
from -40 to 100 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN110-115

  • Eriks:11195223
  • Manufacturer:212-0105-2878

€52.30/ pieceexcl. VAT

€63.28incl. VAT

Estimated delivery date - 08/01/2027

€29.40/ pieceexcl. VAT

€35.57incl. VAT

27 In stock - Estimated delivery date 10/11/2026