
€220.88/ meterexcl. VAT
€267.26incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €294.50 | - |
10+ | €220.88 | 25.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ABRAFLEX MD HT |
Internal diameter | 150 mm |
Wall thickness | 1.5 mm |
With spiral | Yes |
Spiral material | Steel |
Hose material | PU (Polyurethane) |
Transparent | No |
Static Conductivity | No |
Vacuum-resistance at 20 °C | 20 % |
Bending radius | 147 mm |
Temperature range | from -40 to 90 °C |
Colour | Black |
Roller length | 10 m |
€53.40/ pieceexcl. VAT
€64.61incl. VAT
31 In stock - Estimated delivery date 09/11/2026€38.90/ pieceexcl. VAT
€47.07incl. VAT
1815 In stock - Estimated delivery date 09/11/2026