Hose Abraflex MD Food, I.D. 42x5.0, roll=15m

  • ERIKS:11192941
Image 1
Save to list

€65.40/ meterexcl. VAT

€79.13incl. VAT

Sold per: 150Min. order: 150

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€87.20

-

15+

€65.40

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
42 mm
Wall thickness
1.5 mm
Outer Diameter
52 mm
Maximum operating pressure
2.09 bar
Minimum burst pressure
6.27 bar
Vacuum-resistance at 20 °C
78 %
Minimum bending radius
52 mm
Roll length
15 m
Weight
0.57 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN38- 45

  • Eriks:11195181
  • Manufacturer:212-0035-2878

€33.80/ pieceexcl. VAT

€40.90incl. VAT

Estimated delivery date - 08/01/2027

€19.00/ pieceexcl. VAT

€22.99incl. VAT

1799 In stock - Estimated delivery date 09/11/2026