Hose Abraflex MD Food, I.D. 300x6.5, roll=10m

  • ERIKS:11193009
Image 1
Save to list

€500.63/ meterexcl. VAT

€605.76incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€667.50

-

10+

€500.63

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
300 mm
Wall thickness
1.5 mm
Outer Diameter
313 mm
Maximum operating pressure
0.32 bar
Minimum burst pressure
0.96 bar
Vacuum-resistance at 20 °C
5 %
Minimum bending radius
376 mm
Roll length
10 m
Weight
5.16 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN300

  • Eriks:11195251
  • Manufacturer:212-0295-2878

€161.00/ pieceexcl. VAT

€194.81incl. VAT

Estimated delivery date - 08/01/2027

€86.90/ pieceexcl. VAT

€105.15incl. VAT

190 In stock - Estimated delivery date 10/11/2026