Hose Abraflex MD Food, I.D. 275x6.5, roll=10m

  • ERIKS:11193007
Image 1
Save to list

€462.38/ meterexcl. VAT

€559.48incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€616.50

-

10+

€462.38

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
275 mm
Wall thickness
1.5 mm
Outer Diameter
288 mm
Maximum operating pressure
0.36 bar
Minimum burst pressure
1.08 bar
Vacuum-resistance at 20 °C
6 %
Minimum bending radius
346 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€145.50/ pieceexcl. VAT

€176.06incl. VAT

Estimated delivery date - 08/01/2027

€106.00/ pieceexcl. VAT

€128.26incl. VAT

Estimated delivery date - 08/01/2027