Hose Abraflex MD Food, I.D. 225x6.5, roll=10m

  • ERIKS:11193005
Image 1
Save to list

€364.50/ meterexcl. VAT

€441.05incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 21/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€486.00

-

10+

€364.50

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
225 mm
Wall thickness
1.5 mm
Outer Diameter
238 mm
Maximum operating pressure
0.44 bar
Minimum burst pressure
1.32 bar
Vacuum-resistance at 20 °C
8 %
Minimum bending radius
286 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN225

  • Eriks:11195247
  • Manufacturer:212-0215-2878

€103.00/ pieceexcl. VAT

€124.63incl. VAT

Estimated delivery date - 08/01/2027

€56.90/ pieceexcl. VAT

€68.85incl. VAT

Estimated delivery date - 08/01/2027