Hose Abraflex MD Food, I.D. 175x5.5, roll=10m

  • ERIKS:11193001
Image 1
Save to list

€262.88/ meterexcl. VAT

€318.08incl. VAT

Sold per: 80Min. order: 80

Estimated delivery date - 18/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€350.50

-

10+

€262.88

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food
Internal diameter
175 mm
Wall thickness
1.5 mm
Outer Diameter
186 mm
Maximum operating pressure
0.56 bar
Minimum burst pressure
1.68 bar
Vacuum-resistance at 20 °C
12 %
Minimum bending radius
223 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN170-175

  • Eriks:11195230
  • Manufacturer:212-0165-2878

€75.20/ pieceexcl. VAT

€90.99incl. VAT

Estimated delivery date - 08/01/2027

€42.30/ pieceexcl. VAT

€51.18incl. VAT

4 In stock - Estimated delivery date 10/11/2026