Hose ABRAFLEX MD FOOD AS-INOX, I.D. 75X5.5, roll=25m

  • ERIKS:13293544
Image 1
Save to list

€120.00/ meterexcl. VAT

€145.20incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€160.00

-

25+

€120.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
75 mm
Wall thickness
1.5 mm
Outer Diameter
86 mm
Maximum operating pressure
1.56 bar
Vacuum-resistance at 20 °C
47 %
Minimum bending radius
66 mm
Roll length
10 m
Weight
1.05 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€41.40/ pieceexcl. VAT

€50.09incl. VAT

844 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN90

  • Eriks:11195201
  • Manufacturer:212-0085-2878

€48.60/ pieceexcl. VAT

€58.81incl. VAT

Estimated delivery date - 08/01/2027