Hose ABRAFLEX MD FOOD AS-INOX, I.D. 160X5.5, roll=10m

  • ERIKS:12394432
Image 1
Save to list

€305.63/ meterexcl. VAT

€369.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€407.50

-

10+

€305.63

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-MD Food AS INOX
Internal diameter
160 mm
Wall thickness
1.5 mm
Outer Diameter
172 mm
Maximum operating pressure
0.74 bar
Vacuum-resistance at 20 °C
26 %
Minimum bending radius
125 mm
Roll length
10 m
Weight
2.56 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products

€73.10/ pieceexcl. VAT

€88.45incl. VAT

40 In stock - Estimated delivery date 10/11/2026
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN170-175

  • Eriks:11195230
  • Manufacturer:212-0165-2878

€75.20/ pieceexcl. VAT

€90.99incl. VAT

Estimated delivery date - 08/01/2027