Hose Abraflex MD EC, I.D. 200x6.0, roll=10m

  • ERIKS:11543931
Image 1
Save to list

€405.75/ meterexcl. VAT

€490.96incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 08/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€541.00

-

10+

€405.75

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ABRAFLEX MD EC
Internal diameter
200 mm
Wall thickness
1.5 mm
Outer Diameter
213 mm
Maximum operating pressure
0.6 bar
Minimum burst pressure
1.8 bar
Vacuum-resistance at 20 °C
13 %
Minimum bending radius
155 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN200

  • Eriks:11195244
  • Manufacturer:212-0195-2878

€90.20/ pieceexcl. VAT

€109.14incl. VAT

Estimated delivery date - 08/01/2027

€39.50/ pieceexcl. VAT

€47.80incl. VAT

916 In stock - Estimated delivery date 09/11/2026