Hose Abraflex LD EC, I.D. 300x4.5, roll=10m

  • ERIKS:12470913
Image 1
Save to list

€312.75/ meterexcl. VAT

€378.43incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 05/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€417.00

-

10+

€312.75

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-LD EC
Internal diameter
300 mm
Wall thickness
1 mm
Outer Diameter
309 mm
Maximum operating pressure
0.3 bar
Minimum burst pressure
0.9 bar
Vacuum-resistance at 20 °C
6 %
Minimum bending radius
190 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Related products
Product Image

GOODALL Hose clamp SPIRALEX-TER for hose DN300

  • Eriks:11195251
  • Manufacturer:212-0295-2878

€161.00/ pieceexcl. VAT

€194.81incl. VAT

Estimated delivery date - 05/01/2027

€86.90/ pieceexcl. VAT

€105.15incl. VAT

190 In stock - Estimated delivery date 06/11/2026