Hose Abraflex HD Food, I.D. 80x6.0, roll=10m

  • ERIKS:12677985
Image 1
Save to list

€370.13/ meterexcl. VAT

€447.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€493.50

-

10+

€370.13

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD Food
Internal diameter
80 mm
Wall thickness
2.5 mm
Outer Diameter
92 mm
Maximum operating pressure
2.3 bar
Minimum burst pressure
6.9 bar
Minimum bending radius
205 mm
Roll length
10 m
Weight
1.55 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F