Hose Abraflex HD Food, I.D. 60x5.5, roll=10m

  • ERIKS:11227873
Image 1
Save to list

€124.13/ meterexcl. VAT

€150.20incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€165.50

-

10+

€124.13

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD Food
Internal diameter
60 mm
Wall thickness
2.5 mm
Outer Diameter
71 mm
Maximum operating pressure
3 bar
Minimum burst pressure
9 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
192 mm
Roll length
15 m
Weight
1.18 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F