Hose Abraflex HD Food, I.D. 32x5.5, roll=10m

  • ERIKS:11225494
Image 1
Save to list

€84.00/ meterexcl. VAT

€101.64incl. VAT

Sold per: 150Min. order: 150

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€112.00

-

10+

€84.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD Food
Internal diameter
32 mm
Wall thickness
2.5 mm
Outer Diameter
43 mm
Maximum operating pressure
4.9 bar
Minimum burst pressure
14.7 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
116 mm
Roll length
10 m
Weight
0.68 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F