Hose Abraflex HD Food, I.D. 150x6.5, roll=10m

  • ERIKS:11458814
Image 1
Save to list

€351.75/ meterexcl. VAT

€425.62incl. VAT

Sold per: 80Min. order: 80

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€469.00

-

10+

€351.75

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD Food
Internal diameter
150 mm
Wall thickness
2.5 mm
Outer Diameter
163 mm
Maximum operating pressure
1.32 bar
Minimum burst pressure
3.96 bar
Vacuum-resistance at 20 °C
76 %
Minimum bending radius
414 mm
Roll length
10 m
Weight
3.68 kg/m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C
Temperature range °F
from -40 to 194 °F