Hose Abraflex HD AS, I.D. 90x6.0, roll=10m

  • ERIKS:11314746
Image 1
Save to list

€135.00/ meterexcl. VAT

€163.35incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 14/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€180.00

-

10+

€135.00

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
90 mm
Wall thickness
2 mm
Outer Diameter
102 mm
Maximum operating pressure
2.12 bar
Minimum burst pressure
6.36 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
264 mm
Roll length
10 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C