Hose Abraflex HD AS, I.D. 80x6.0, roll=15m

  • ERIKS:11271314
Image 1
Save to list

€129.75/ meterexcl. VAT

€157.00incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€173.00

-

15+

€129.75

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
80 mm
Wall thickness
2 mm
Outer Diameter
93 mm
Maximum operating pressure
2.38 bar
Minimum burst pressure
7.14 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
209 mm
Roll length
15 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C