Hose Abraflex HD AS, I.D. 75x6.0, roll=15m

  • ERIKS:11475209
Image 1
Save to list

€124.50/ meterexcl. VAT

€150.65incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 17/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€166.00

-

15+

€124.50

25.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Abraflex-HD AS
Internal diameter
75 mm
Wall thickness
2 mm
Outer Diameter
88 mm
Maximum operating pressure
2.54 bar
Minimum burst pressure
7.62 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
198 mm
Roll length
15 m
Material of inner wall
PU (Polyurethane)
Temperature range
from -40 to 90 °C