



€65.94/ pieceexcl. VAT
€79.79incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HN |
Type | Hook Spanner |
Single wrench model | Yes |
Length | 180 mm |
Weight | 184 g |
Thickness | 6.3 |
Thickness | 0.24 in |