



€65.10/ pieceexcl. VAT
€78.77incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HN |
Type | Hook Spanner |
Single wrench model | Yes |
Length | 150 mm |
Weight | 90 g |
Thickness | 4.7 |
Thickness | 0.18 in |