
€277.10/ pieceexcl. VAT
€335.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | SBH 053/085 X 120 |
Shaft diameter | 53 mm |
Outer Diameter | 85 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Sinterbronze |