
€22.50/ meterexcl. VAT
€27.23incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.50 | - |
25+ | €20.25 | 10.00% |
25.01+ | €22.50 | - |
50+ | €18.00 | 20.00% |
50.01+ | €22.50 | - |
75+ | €18.00 | 20.00% |
75.01+ | €22.50 | - |
100+ | €18.00 | 20.00% |
100.01+ | €22.50 | - |
125+ | €15.75 | 30.00% |
125.01+ | €22.50 | - |
150+ | €15.75 | 30.00% |
150.01+ | €22.50 | - |
175+ | €15.75 | 30.00% |
175.01+ | €22.50 | - |
200+ | €15.75 | 30.00% |
200.01+ | €22.50 | - |
225+ | €15.75 | 30.00% |
225.01+ | €22.50 | - |
250+ | €14.63 | 35.00% |
250.01+ | €22.50 | - |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Product | Round profile |
Material rubber | Sponge rubber |
Material | EPDM |
Density | 0.5 |
Colour | Grey |
Diameter | 15 mm |
Diameter (internal) | 10 mm |
Roll length | 25 m |
d | 10 mm |
D | 15 mm |