
€13.80/ pieceexcl. VAT
€16.70incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.80 | - |
10+ | €12.42 | 10.00% |
25+ | €11.04 | 20.00% |
50+ | €9.66 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 245 |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 1" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 3/8" |