
€5.76/ pieceexcl. VAT
€6.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.40 | - |
10+ | €5.76 | 10.00% |
25+ | €5.12 | 20.00% |
50+ | €4.48 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 245 |
Maximum operating pressure | 25 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | External thread |
Connection termination 2 | BSPT |
Connection termination size 2 | 3/8" |
Shape | Double nipple |