
€32.70/ pieceexcl. VAT
€39.57incl. VAT
3 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.70 | - |
10+ | €29.43 | 10.00% |
25+ | €26.16 | 20.00% |
50+ | €22.89 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 245 |
Maximum operating pressure | 16 bar |
Hose fitting type | External thread |
Connection termination | BSPT |
Connection termination size | 1.1/4" |
Hose fitting type 2 | External thread |
Connection termination 2 | BSPT |
Connection termination size 2 | 1" |
Shape | Double nipple |