
€2.17/ pieceexcl. VAT
€2.63incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 30 |
Material | Carbon steel |
Kind of thread | Metric |
Pitch thread | 3.5 |
Surface protection | Untreated |
Type | Stauff AS |
DIN standard | 934 |