
€0.56/ pieceexcl. VAT
€0.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 20 |
Material | Carbon steel |
Kind of thread | Metric |
Pitch thread | 2.5 |
Surface protection | Untreated |
Type | Stauff AS |
DIN standard | 934 |