
€14.20/ pieceexcl. VAT
€17.18incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.20 | - |
10+ | €12.78 | 10.00% |
25+ | €11.36 | 20.00% |
50+ | €9.94 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | VV-C |
Maximum operating pressure | 400 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 1/4" |
Shape | Straight |
Temperature range | from -60 to 400 °C |