
€146.00/ pieceexcl. VAT
€176.66incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.00 | - |
10+ | €131.40 | 10.00% |
25+ | €116.80 | 20.00% |
50+ | €102.20 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | VV-C |
Maximum operating pressure | 200 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPP |
Connection termination size 2 | 1.1/2" |
Shape | Straight |
Temperature range | from -60 to 400 °C |