
€62.00/ pieceexcl. VAT
€75.02incl. VAT
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.00 | - |
10+ | €55.80 | 10.00% |
25+ | €49.60 | 20.00% |
50+ | €43.40 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Hot dip galvanized |
Type | VN-A |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 2" |
Shape | Straight |