
€3.19/ pieceexcl. VAT
€3.86incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.19 | - |
10+ | €2.87 | 10.00% |
25+ | €2.55 | 20.00% |
50+ | €2.23 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Surface protection | Hot dip galvanized |
Type | VN-A |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1/4" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 1/4" |
Shape | Straight |