
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 914 |
Thread size metric (M..) | 6 |
Length | 12 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
Screwing system | Internal hexagon |
Type | Set screw |
Kind of thread | Metric |
Model | Cone point |
DIN standard | 914 |
ISO standard | 4027 |