Hex socket head screw DIN 912 Stainless steel A4 M8x70mm

  • ERIKS:14158310
  • Manufacturer:4043377246950
Image 1
Save to list

€1.00/ pieceexcl. VAT

€1.21incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
8
Length
70 mm
Head form
Cheese head
Pitch thread
1.25
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A4