
€8.81/ pieceexcl. VAT
€10.66incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size metric (M..) | 20 |
Length | 210 mm |
Head form | Cheese head |
Pitch thread | 2.5 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
ISO standard | 4762 |
Material quality | 8.8 (steel) |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 09/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
74 In stock - Estimated delivery date 09/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
232 In stock - Estimated delivery date 09/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
37 In stock - Estimated delivery date 09/11/2026