
€10.26/ pieceexcl. VAT
€12.41incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size metric (M..) | 14 |
Length | 240 mm |
Head form | Cheese head |
Pitch thread | 2 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
Material quality | 12.9 (steel) |