
€0.13/ pieceexcl. VAT
€0.16incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Carbon steel |
Thread size metric (M..) | 5 |
Length | 30 mm |
Head form | Cheese head |
Pitch thread | 0.8 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
ISO standard | 4762 |
Material quality | 10.9 (steel) |
€320.50/ pieceexcl. VAT
€387.81incl. VAT
1 In stock - Estimated delivery date 09/11/2026€211.37/ pieceexcl. VAT
€255.76incl. VAT
1 In stock - Estimated delivery date 09/11/2026€243.51/ pieceexcl. VAT
€294.65incl. VAT
73 In stock - Estimated delivery date 09/11/2026€310.24/ pieceexcl. VAT
€375.39incl. VAT
Estimated delivery date - 07/01/2027